Pintle Hook, 14 9/16 in L, Steel

  • Mfr # RM12P

  • Zoro # G716525771


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM12P
Zoro #
G716525771
UPC #
724920238731
Country of Origin
India

Details

Item
Receiver Mount

Description

Pintle Hook, Mount Type Receiver Mount, Gross Trailer Weight Capacity 24,000 lb, Gross Vehicle Weight Capacity 3,600 lb, Tongue Weight 3,600 lb, Ball Diameter Not Applicable, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size 2 1/2 in, Number of Mounting Holes 2, Horizontal Distance Between Mounting Holes 2 1/2 in, Vertical Distance Between Mounting Holes 2 1/2 in, Mounting Hole Diameter 21/32 in, For Use With Contractors, Haulers, Tradesman, Overall Length 14 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.