Buyers Products

15 Ton Swivel Type Pintle Hook-Compares to Holland# PH-T-125A


product price: $339.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity GVW (Lb.) 30,000
  • Application Construction and Utility Equipment Towing, Road Construction, Military Equipment Towing
  • Trailer Ball Dia. (In.) 1 5/8 in
  • Size (In.) 2-38" to 3"
  • Type (Class) 15 tons
See all product information

Product Information

Dimensions

Trailer Ball Dia. (In.) 1 5/8 in
Size (In.) 2-38" to 3"
Fits Ball Dia. (In.) 1 1/4 in
Overall Length 18 in
Mounting Hole Diameter 9/16 in

Details

Capacity GVW (Lb.) 30,000
Application Construction and Utility Equipment Towing, Road Construction, Military Equipment Towing
Type (Class) 15 tons
Type Swivel Type Pintle Hook
Tongue Capacity (Lb.) 6,000
Color Black
Includes Mounting Information
Material Steel
Item Pintle Hook
Features Additional Braces can be Attached Using a Built-in Lug, Reduces Towing Stress Upon Acceleration
Standards SAE J-849
Finish Powder Coated
For Use With Trailers
Gross Trailer Weight Capacity 30,000 lb
Number of Balls Included 0
Resistance Properties Corrosion-Resistant
Vertical Distance Between Mounting Holes 1 3/4 in
Gross Vehicle Weight Capacity 30,000 lb
Tongue Weight 6,000 lb
Mount Type Swivel Mount
Weight 49.64 lb
Number of Mounting Holes 5
Horizontal Distance Between Mounting Holes 5 3/8 in, 10 3/8 in
Gross Towing Weight Capacity 6,000 lb

Description

Pintle Hook,Steel,18 in


  • •Reduces towing stress upon acceleration.
  • •Provides torsional relief when towing over uneven terrain.
  • •Additional braces can be attached using a built-in lug.
  • •Strong forged steel construction.
  • •Spring-loaded pintle hook lock arm provides a secure hold on 2-3/8 in. to 3 in. I.D lunette eyes and drawbars.
  • •Hauls up to 30,000 lb.
  • •Compares to Holland # PH-T-125A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.