Zoro Homepage

Pintle Hook Mount, GVW 10,000 lb.

  • Mfr # PM1012

  • Zoro # G6912875


product price: $76.79
/ea
Free Shipping & Returns

Key Features

For Use With
Pintle Hooks
Size (In.)
2"
Includes
Mounting Kit and Information
Shank Size (In.)
2 x 14-1/2
Application
Towing, Hauling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1012
Zoro #
G6912875
UPC #
724920035323
Country of Origin
China

Dimensions

Size (In.)
2"
Shank Size (In.)
2 x 14-1/2
Size
2 in x 14 1/2 in
Overall Length
14 in
Hole Diameter
9/16 in
Shank Diameter
2 in x 14 1/2 in
Compatible Trailer Receiver Size
2 in

Details

For Use With
Pintle Hooks
Includes
Mounting Kit and Information
Application
Towing, Hauling
Tongue Capacity (Lb.)
2,000
Item
Pintle Hook Mounting Plate
Capacity GVW (Lb.)
10,000
Finish
Black Powder Coated
Vehicle
Trailers
Features
Allows Change Mounting Position to Accommodate Various Trailer Heights, Continuous Weld Construction, Can Be Used with a Wide Range of Pintle Hooks
Material
Steel
Weight
27 lb
Gross Vehicle Weight Capacity
10,000 lb
Number of Mounting Holes
6
Vertical Distance Between Mounting Holes
1 3/4 in
Resistance Properties
Corrosion-Resistant
Tongue Weight
2,000 lb
Horizontal Distance Between Mounting Holes
3 3/8 in

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 10,000 lb, Tongue Weight 2,000 lb, Shank Diameter 2 in x 14 1/2 in, Number of Mounting Holes 6, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Black Powder Coated, Size 2 in x 14 1/2 in, Includes Mounting Kit and Information, Weight 27 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.