Zoro Homepage

Pintle Hook Mount, GVW 10,000 lb.

  • Mfr # PM812

  • Zoro # G7131047


product price: $73.99
/ea

Key Features

Includes
Mounting Kit and Information
Shank Size (In.)
2 x 12-1/4
Size (In.)
2"
Application
Towing, Hauling
Capacity GVW (Lb.)
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM812
Zoro #
G7131047
UPC #
724920035347
Country of Origin
China

Dimensions

Shank Size (In.)
2 x 12-1/4
Size (In.)
2"
Size
2 in x 12 1/4 in
Overall Length
12 1/4 in
Hole Diameter
9/16 in
Shank Diameter
2 x 12 1/4
Compatible Trailer Receiver Size
2 in

Details

Includes
Mounting Kit and Information
Item
Pintle Hook Mounting Plate
Application
Towing, Hauling
Capacity GVW (Lb.)
10,000
Tongue Capacity (Lb.)
2,000
For Use With
Pintle Hooks
Finish
Black Powder Coated
Vehicle
Trailers
Features
Allows Change Mounting Position to Accommodate Various Trailer Heights, Continuous Weld Construction, Can Be Used with a Wide Range of Pintle Hooks
Material
Steel
Weight
24.575 lb
Tongue Weight
2,000 lb
Horizontal Distance Between Mounting Holes
3 3/8 in
Number of Mounting Holes
6
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
10,000 lb
Vertical Distance Between Mounting Holes
1 3/4 in

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 10,000 lb, Tongue Weight 2,000 lb, Shank Diameter 2 x 12 1/4, Number of Mounting Holes 6, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Black Powder Coated, Size 2 in x 12 1/4 in, Includes Mounting Kit and Information, Weight 24.575 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.