Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pintle Hook Mount, GVW 10,000 lb.

  • Mfr # PM87

  • Zoro # G6146052


product price: $49.59
/ea

Key Features

Length (In.)
9 in
Capacity GVW (Lb.)
14,000
Length
9" (Extension)
Finish
Black Powder Coated
Tongue Capacity (Lb.)
2,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM87
Zoro #
G6146052
UPC #
724920035354
Country of Origin
China

Dimensions

Length (In.)
9 in
Length
9" (Extension)
Size (In.)
2"
Shank Size (In.)
2 in x 2 in
Size
2 in x 9 in
Overall Length
9 in
Shank Diameter
2 in x 2 in
Hole Diameter
9/16 in
Compatible Trailer Receiver Size
2 in

Details

Capacity GVW (Lb.)
14,000
Finish
Black Powder Coated
Tongue Capacity (Lb.)
2,000
Material
Steel
Application
Towing, Hauling
Color
Black
Item
Pintle Hook Mounting Plate
Type
Pintle Hook Mount
Includes
7 3/8 in Plate
For Use With
Pintle Hooks
Vehicle
Trailers
Features
Allows Change Mounting Position to Accommodate Various Trailer Heights, Continuous Weld Construction, Can Be Used with a Wide Range of Pintle Hooks
Weight
15.5 lb
Horizontal Distance Between Mounting Holes
3 3/8 in
Tongue Weight
2,000 lb
Gross Vehicle Weight Capacity
14,000 lb
Vertical Distance Between Mounting Holes
1 3/4 in
Resistance Properties
Corrosion-Resistant
Number of Mounting Holes
3

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 14,000 lb, Tongue Weight 2,000 lb, Shank Diameter 2 in x 2 in, Number of Mounting Holes 3, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Black Powder Coated, Size 2 in x 9 in, Includes 7 3/8 in Plate, Weight 15.5 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.