Zoro Homepage

Pintle Hook Mount, GVW 13,000 lb.

  • Mfr # PM107

  • Zoro # G6744516


product price: $53.59
/ea

Key Features

Size (In.)
2"
For Use With
Pintle Hooks
Color
Black
Type
Pintle Hook Mount
Length
10" (Extension)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM107
Zoro #
G6744516
UPC #
724920035330
Country of Origin
China

Dimensions

Size (In.)
2"
Length
10" (Extension)
Shank Size (In.)
2 x 10-1/4
Size
2 in x 10 in
Overall Length
10 in
Shank Diameter
2 in x 10 1/4 in
Hole Diameter
9/16 in
Compatible Trailer Receiver Size
2 in

Details

Item
Pintle Hook Mounting Plate
For Use With
Pintle Hooks
Color
Black
Type
Pintle Hook Mount
Material
Steel
Tongue Capacity (Lb.)
2,600
Includes
Mounting Kit and Information
Capacity GVW (Lb.)
13,000
Application
Towing, Hauling
Vehicle
Trailers
Finish
Black Powder Coated
Features
Allows Change Mounting Position to Accommodate Various Trailer Heights, Continuous Weld Construction, Can Be Used with a Wide Range of Pintle Hooks
Weight
17.265 lb
Horizontal Distance Between Mounting Holes
3 3/8 in
Gross Vehicle Weight Capacity
13,000 lb
Number of Mounting Holes
3
Tongue Weight
2,600 lb
Vertical Distance Between Mounting Holes
1 3/4 in
Resistance Properties
Corrosion-Resistant

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 13,000 lb, Tongue Weight 2,600 lb, Shank Diameter 2 in x 10 1/4 in, Number of Mounting Holes 3, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Black Powder Coated, Size 2 in x 10 in, Includes Mounting Kit and Information, Weight 17.265 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.