Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pintle Hook Mount, GVW 20,000 lb.

  • Mfr # PM84

  • Zoro # G6594996


product price: $42.19
/ea

Key Features

Finish
Black Powder Coated
Shank Size (In.)
2 in x 2 in
Color
Black
Material
Steel
For Use With
Pintle Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM84
Zoro #
G6594996
UPC #
724920064989
Country of Origin
China

Dimensions

Shank Size (In.)
2 in x 2 in
Length (In.)
9 in
Size (In.)
2"
Length
9" (Extension)
Size
2 in x 9 in
Overall Length
9 in
Shank Diameter
2 in x 2 in
Hole Diameter
9/16 in
Compatible Trailer Receiver Size
2 in

Details

Finish
Black Powder Coated
Color
Black
Material
Steel
For Use With
Pintle Hooks
Application
Towing, Hauling
Item
Pintle Hook Mounting Plate
Includes
3 3/4 in Plate
Capacity GVW (Lb.)
20,000
Type
Pintle Hook Mount
Tongue Capacity (Lb.)
4,000
Vehicle
Trailers
Features
Allows Change Mounting Position to Accommodate Various Trailer Heights, Continuous Weld Construction, Can Be Used with a Wide Range of Pintle Hooks
Weight
12 lb
Gross Vehicle Weight Capacity
20,000 lb
Resistance Properties
Corrosion-Resistant
Tongue Weight
4,000 lb
Horizontal Distance Between Mounting Holes
3 3/8 in
Number of Mounting Holes
1
Vertical Distance Between Mounting Holes
1 3/4 in

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 20,000 lb, Tongue Weight 4,000 lb, Shank Diameter 2 in x 2 in, Number of Mounting Holes 1, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Black Powder Coated, Size 2 in x 9 in, Includes 3 3/4 in Plate, Weight 12 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.