Pintle Hook, w/Mounting Kit, 15 Ton
Mfr # 10040
Zoro # G3669881
product price: $69.55
/eaKey Features
Type (Class)
w/Mountin Kit, 15 Ton
Includes
Drilling Template, Specs Sheet, Vehicle Capacity Decal
Application
Towing, Hauling
Finish
Powder Coated
Features
Drop-Forged Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10040
Zoro #
G3669881
UPC #
724920052184
Country of Origin
China
Dimensions
Size (In.)
2" to 3"
Overall Length
7 9/16 in
Mounting Hole Diameter
9/16 in
Details
Type (Class)
w/Mountin Kit, 15 Ton
Includes
Drilling Template, Specs Sheet, Vehicle Capacity Decal
Application
Towing, Hauling
Finish
Powder Coated
Item
Pintle Hook
Features
Drop-Forged Construction
For Use With
Trailers
Capacity GVW (Lb.)
30,000
Standards
SAE J-847, SAE J-849
Material
Steel
Gross Trailer Weight Capacity
30,000 lb
Number of Mounting Holes
4
Weight
11.36 lb
Resistance Properties
Corrosion-Resistant
Tongue Weight
6,000 lb
Number of Balls Included
0
Horizontal Distance Between Mounting Holes
3 3/8 in
Gross Vehicle Weight Capacity
30,000 lb
Vertical Distance Between Mounting Holes
1 3/4 in
Mount Type
Bolt On
Description
Pintle Hook, Mount Type Bolt On, Gross Trailer Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Weight 6,000 lb, Material Steel, Finish Powder Coated, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 9/16 in, Number of Balls Included 0, Includes Drilling Template, Specs Sheet, Vehicle Capacity Decal, Weight 11.36 lb, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.