Pintle Mount
- Mfr # PM3109
- Zoro # G906136824
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Carbon Steel
Fits Chest Size
Four Mounting Positions to Accommodate Different Trailer Heights
Horizontal Distance Between Mounting Holes
3 3/8 in
Finish
Powder Coated
Gross Vehicle Weight Capacity
30,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM3109
- Zoro #
- G906136824
- UPC #
- 724920176392
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Four Mounting Positions to Accommodate Different Trailer Heights
- Hole Diameter
- 9/16 in
- Compatible Trailer Receiver Size
- 2 in
- Size
- 3 x 9 in
- Bottle Size
- 3 x 9 in
- Size - Alpha
- 3 x 9 in
- Container Size
- 3 x 9 in
Details
- Shell Material
- Carbon Steel
- Horizontal Distance Between Mounting Holes
- 3 3/8 in
- Finish
- Powder Coated
- Gross Vehicle Weight Capacity
- 30,000 lb
- Vertical Distance Between Mounting Holes
- 1 3/4 in
- Item
- Pintle Mount
- Resistance Properties
- Corrosion-Resistant
- Product Type
- Pintle Hook
- Material
- Carbon Steel
- Features
- Four Mounting Positions to Accommodate Different Trailer Heights
Description
Pintle Mount, Gross Vehicle Weight Capacity 30,000 lb, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Carbon Steel, Finish Powder Coated, Size 3 x 9 in, Resistance Properties Corrosion-Resistant, Features Four Mounting Positions to Accommodate Different Trailer Heights, Product Type Pintle Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.