Zoro Homepage

PTO Cable, EZ Glide, 72 In

  • Mfr # R38DR3X06

  • Zoro # G4217726


product price: $49.49
/ea

Key Features

Length (In.)
72 in
Type
EZ Glide
Material
Polymer, PVC, Stainless Steel
Includes
Control Knob
Application
Dump Body, Dump Truck, PTO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R38DR3X06
Zoro #
G4217726
UPC #
724920036146
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
72 in
Overall Length
72 in

Details

Item
PTO Cable
Type
EZ Glide
Material
Polymer, PVC, Stainless Steel
Includes
Control Knob
Application
Dump Body, Dump Truck, PTO
Tool Type
PTO Control Cable

Description

PTO Cable, Tool Type PTO Control Cable, Application Dump Body, Dump Truck, PTO, Material Polymer, PVC, Stainless Steel, Overall Length 72 in, Includes Control Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.