Zoro Homepage

PTO Control Cable, 10 Ft

  • Mfr # RO9D3.5X10

  • Zoro # G4007281


product price: $28.55
/ea

Key Features

Type
Twist Locking Handle
Length (In.)
120 in
Application
Cable Control, Dump Body, PTO
Includes
0.073 in Core Wire, 0.260 in Conduit, 3 1/2 in Travel T Handle Locking Cable 7/16 in-20
Material
Oil Tempered Steel, Polymer, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO9D3.5X10
Zoro #
G4007281
UPC #
724920036658
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
120 in
Overall Length
120 in

Details

Item
Sprial Wound PTO Control Cable
Type
Twist Locking Handle
Application
Cable Control, Dump Body, PTO
Includes
0.073 in Core Wire, 0.260 in Conduit, 3 1/2 in Travel T Handle Locking Cable 7/16 in-20
Material
Oil Tempered Steel, Polymer, PVC
Tool Type
PTO Control Cable

Description

Sprial Wound PTO Control Cable, Tool Type PTO Control Cable, Application Cable Control, Dump Body, PTO, Material Oil Tempered Steel, Polymer, PVC, Overall Length 120 in, Includes 0.073 in Core Wire, 0.260 in Conduit, 3 1/2 in Travel T Handle Locking Cable 7/16 in-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.