Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PUSHER

  • Mfr # 2601112

  • Zoro # G611998793


original price: $9,414.99
5% off
new price: $8,943.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Side Plate Width
4 in
Pusher Shoe Material
Steel
Includes Reflective Decals
Includes Reflective Decals
Cutting Edge Material
Rubber
Pusher Height
3 15/16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2601112
Zoro #
G611998793
UPC #
724920092579
Country of Origin
United States

Dimensions

Side Plate Width
4 in
Pusher Height
3 15/16 ft
Cutting Edge Height
1 1/2 in
Cutting Edge Width
10 in
Overall Depth
63 in
Overall Width
12 ft
Pusher Width
12 ft
Overall Height
47 in

Details

Item
Vehicle Mounted Snow Pusher
Pusher Shoe Material
Steel
Includes Reflective Decals
Includes Reflective Decals
Cutting Edge Material
Rubber
Side Plate Gauge
0.375 in
Machine Horsepower Required
100 hp
Machine Weight Required
13,000 lb
Moldboard Gauge
7 ga
Compatible Vehicle Type
Track Loader
Moldboard Material
Carbon Steel
Includes
High-Visibility Blade Guides
Product Type
Snow Pusher

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.