Zoro Homepage

PUSHER

  • Mfr # 2601114

  • Zoro # G711998785


original price: $10,199.99
5% off
new price: $9,689.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Pusher Shoe Material
Steel
Machine Weight Required
16,000 lb
Machine Horsepower Required
120 hp
Includes
High-Visibility Blade Guides
Side Plate Gauge
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2601114
Zoro #
G711998785
UPC #
724920092586
Country of Origin
United States

Dimensions

Overall Width
14 ft
Pusher Height
3 15/16 ft
Cutting Edge Width
10 in
Pusher Width
14 ft
Overall Height
47 in
Overall Depth
63 in
Cutting Edge Height
1 1/2 in
Side Plate Width
4 in

Details

Item
Vehicle Mounted Snow Pusher
Pusher Shoe Material
Steel
Machine Weight Required
16,000 lb
Machine Horsepower Required
120 hp
Includes
High-Visibility Blade Guides
Side Plate Gauge
0.375 in
Moldboard Material
Carbon Steel
Moldboard Gauge
7 ga
Cutting Edge Material
Rubber
Includes Reflective Decals
Includes Reflective Decals
Compatible Vehicle Type
Track Loader
Product Type
Snow Pusher

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.