Zoro Homepage

PUSHER

  • Mfr # 2601118

  • Zoro # G511998787


product price: $11,780.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Machine Horsepower Required
140 hp
Overall Depth
63 in
Moldboard Material
Carbon Steel
Cutting Edge Width
10 in
Pusher Width
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2601118
Zoro #
G511998787
UPC #
724920092609
Country of Origin
United States

Dimensions

Overall Depth
63 in
Cutting Edge Width
10 in
Pusher Width
18 ft
Overall Height
47 in
Overall Width
18 ft
Cutting Edge Height
1 1/2 in
Pusher Height
3 15/16 ft
Side Plate Width
4 in

Details

Item
Vehicle Mounted Snow Pusher
Machine Horsepower Required
140 hp
Moldboard Material
Carbon Steel
Includes
High-Visibility Blade Guides
Product Type
Snow Pusher
Includes Reflective Decals
Includes Reflective Decals
Side Plate Gauge
0.375 in
Moldboard Gauge
7 ga
Pusher Shoe Material
Steel
Cutting Edge Material
Rubber
Machine Weight Required
30,000 lb
Compatible Vehicle Type
Track Loader

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.