
PUSHER
Mfr # 2601120
Zoro # G011998805
product price: $13,534.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Side Plate Width
4 in
Moldboard Gauge
7 ga
Side Plate Gauge
0.375 in
Overall Height
47 in
Moldboard Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2601120
Zoro #
G011998805
UPC #
724920133869
Country of Origin
United States
Dimensions
Side Plate Width
4 in
Overall Height
47 in
Overall Width
20 ft
Cutting Edge Width
10 in
Pusher Height
3 15/16 ft
Cutting Edge Height
1 1/2 in
Pusher Width
20 ft
Overall Depth
63 in
Details
Item
Vehicle Mounted Snow Pusher
Moldboard Gauge
7 ga
Side Plate Gauge
0.375 in
Moldboard Material
Carbon Steel
Machine Weight Required
40,000 lb
Machine Horsepower Required
170 hp
Pusher Shoe Material
Steel
Compatible Vehicle Type
Track Loader
Includes
High-Visibility Blade Guides
Includes Reflective Decals
Includes Reflective Decals
Cutting Edge Material
Rubber
Product Type
Snow Pusher
Description
PUSHER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.