Zoro Homepage

PUSHER

  • Mfr # 2602110

  • Zoro # G711998808


original price: $7,556.99
5% off
new price: $7,178.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Pusher Shoe Material
Steel
Includes
High-Visibility Blade Guides
Moldboard Material
Carbon Steel
Cutting Edge Width
10 in
Side Plate Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2602110
Zoro #
G711998808
UPC #
724920092647
Country of Origin
United States

Dimensions

Cutting Edge Width
10 in
Side Plate Width
4 in
Pusher Height
3 1/4 ft
Overall Width
10 ft
Pusher Width
10 ft
Overall Height
39 in
Cutting Edge Height
1 1/2 in
Overall Depth
51 in

Details

Item
Vehicle Mounted Snow Pusher
Pusher Shoe Material
Steel
Includes
High-Visibility Blade Guides
Moldboard Material
Carbon Steel
Product Type
Snow Pusher
Includes Reflective Decals
Includes Reflective Decals
Cutting Edge Material
Rubber
Compatible Vehicle Type
Backhoe
Machine Horsepower Required
50 hp
Side Plate Gauge
0.375 in
Moldboard Gauge
7 ga
Machine Weight Required
12,000 lb

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.