Zoro Homepage

PUSHER

  • Mfr # 2603108

  • Zoro # G511998794


product price: $5,592.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Cutting Edge Material
Rubber
Pusher Height
3 1/4 ft
Side Plate Width
3 in
Machine Horsepower Required
46 hp
Side Plate Gauge
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2603108
Zoro #
G511998794
UPC #
724920092685
Country of Origin
United States

Dimensions

Pusher Height
3 1/4 ft
Side Plate Width
3 in
Cutting Edge Height
1 in
Overall Depth
37 in
Overall Height
39 in
Pusher Width
8 ft
Overall Width
8 ft
Cutting Edge Width
6 in

Details

Item
Vehicle Mounted Snow Pusher
Cutting Edge Material
Rubber
Machine Horsepower Required
46 hp
Side Plate Gauge
0.313 in
Includes Reflective Decals
Includes Reflective Decals
Moldboard Material
Carbon Steel
Machine Weight Required
5,500 lb
Moldboard Gauge
7 ga
Product Type
Snow Pusher
Pusher Shoe Material
Steel
Includes
High-Visibility Blade Guides
Compatible Vehicle Type
Skid-Steer

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.