Zoro Homepage

PUSHER

  • Mfr # 2603110

  • Zoro # G211998797


product price: $6,146.99
/ea
Item requires special delivery charges. A $780.00 per item surcharge will be applied.

Key Features

Includes
High-Visibility Blade Guides
Compatible Vehicle Type
Skid-Steer
Pusher Width
10 ft
Includes Reflective Decals
Includes Reflective Decals
Side Plate Gauge
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2603110
Zoro #
G211998797
UPC #
724920092692
Country of Origin
United States

Dimensions

Pusher Width
10 ft
Overall Width
10 ft
Overall Height
39 in
Pusher Height
3 1/4 ft
Cutting Edge Height
1 in
Cutting Edge Width
6 in
Overall Depth
37 in
Side Plate Width
3 in

Details

Item
Vehicle Mounted Snow Pusher
Includes
High-Visibility Blade Guides
Compatible Vehicle Type
Skid-Steer
Includes Reflective Decals
Includes Reflective Decals
Side Plate Gauge
0.313 in
Machine Weight Required
7,000 lb
Moldboard Gauge
7 ga
Pusher Shoe Material
Steel
Cutting Edge Material
Rubber
Product Type
Snow Pusher
Moldboard Material
Carbon Steel
Machine Horsepower Required
70 hp

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.