Zoro Homepage

PUSHER

  • Mfr # 2603112

  • Zoro # G611998786


original price: $6,933.99
5% off
new price: $6,586.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Moldboard Material
Carbon Steel
Product Type
Snow Pusher
Side Plate Width
3 in
Overall Depth
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2603112
Zoro #
G611998786
UPC #
724920115216
Country of Origin
United States

Dimensions

Overall Height
39 in
Side Plate Width
3 in
Overall Depth
37 in
Cutting Edge Height
1 in
Overall Width
12 ft
Pusher Width
12 ft
Cutting Edge Width
6 in
Pusher Height
3 1/4 ft

Details

Item
Vehicle Mounted Snow Pusher
Moldboard Material
Carbon Steel
Product Type
Snow Pusher
Machine Weight Required
10,000 lb
Includes
High-Visibility Blade Guides
Compatible Vehicle Type
Skid-Steer
Cutting Edge Material
Rubber
Pusher Shoe Material
Steel
Machine Horsepower Required
85 hp
Moldboard Gauge
7 ga
Includes Reflective Decals
Includes Reflective Decals
Side Plate Gauge
0.313 in

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.