Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PUSHER

  • Mfr # 2604106

  • Zoro # G411998795


original price: $3,878.99
5% off
new price: $3,684.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Pusher Shoe Material
Steel
Pusher Height
2 5/16 ft
Includes Reflective Decals
Includes Reflective Decals
Overall Depth
31 in
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2604106
Zoro #
G411998795
UPC #
724920092739
Country of Origin
United States

Dimensions

Pusher Height
2 5/16 ft
Overall Depth
31 in
Overall Height
28 in
Side Plate Width
2 in
Cutting Edge Width
6 in
Overall Width
6 ft
Cutting Edge Height
1 in
Pusher Width
6 ft

Details

Item
Vehicle Mounted Snow Pusher
Pusher Shoe Material
Steel
Includes Reflective Decals
Includes Reflective Decals
Machine Weight Required
2,500 lb
Compatible Vehicle Type
Tractor
Machine Horsepower Required
30 hp
Side Plate Gauge
0.25 in
Moldboard Gauge
10 ga
Includes
High-Visibility Blade Guides
Product Type
Snow Pusher
Moldboard Material
Carbon Steel
Cutting Edge Material
Rubber

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.