Zoro Homepage

PUSHER

  • Mfr # 2604108

  • Zoro # G511998800


product price: $4,246.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Moldboard Material
Carbon Steel
Side Plate Width
2 in
Overall Width
8 ft
Cutting Edge Height
1 in
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2604108
Zoro #
G511998800
UPC #
724920092746
Country of Origin
United States

Dimensions

Side Plate Width
2 in
Overall Width
8 ft
Cutting Edge Height
1 in
Overall Height
28 in
Overall Depth
31 in
Cutting Edge Width
6 in
Pusher Height
2 5/16 ft
Pusher Width
8 ft

Details

Item
Vehicle Mounted Snow Pusher
Moldboard Material
Carbon Steel
Moldboard Gauge
10 ga
Machine Horsepower Required
40 hp
Side Plate Gauge
0.25 in
Machine Weight Required
3,500 lb
Compatible Vehicle Type
Tractor
Includes Reflective Decals
Includes Reflective Decals
Cutting Edge Material
Rubber
Includes
High-Visibility Blade Guides
Product Type
Snow Pusher
Pusher Shoe Material
Steel

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.