Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PUSHER

  • Mfr # 2604110

  • Zoro # G611998779


product price: $4,702.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
31 in
Product Type
Snow Pusher
Side Plate Gauge
0.25 in
Includes Reflective Decals
Includes Reflective Decals
Machine Weight Required
4,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2604110
Zoro #
G611998779
UPC #
724920092753
Country of Origin
United States

Dimensions

Overall Depth
31 in
Pusher Height
2 5/16 ft
Pusher Width
10 ft
Cutting Edge Height
1 in
Overall Height
28 in
Overall Width
10 ft
Cutting Edge Width
6 in
Side Plate Width
2 in

Details

Item
Vehicle Mounted Snow Pusher
Product Type
Snow Pusher
Side Plate Gauge
0.25 in
Includes Reflective Decals
Includes Reflective Decals
Machine Weight Required
4,500 lb
Moldboard Gauge
10 ga
Compatible Vehicle Type
Tractor
Pusher Shoe Material
Steel
Machine Horsepower Required
50 hp
Moldboard Material
Carbon Steel
Cutting Edge Material
Rubber
Includes
High-Visibility Blade Guides

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.