Zoro Homepage

Quick Link Connector, 3/8" Diameter

  • Mfr # 7350038

  • Zoro # G710030929


product price: $3.55
/ea

Key Features

Gross Vehicle Weight Capacity
2,650 lb
For Use With
Class 2 Safety Chain Repair
Vehicle Class
II
Product Type
Quick Link Connector
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7350038
Zoro #
G710030929
UPC #
724920041287
Country of Origin
China

Dimensions

Diameter
3/8 in

Details

Gross Vehicle Weight Capacity
2,650 lb
For Use With
Class 2 Safety Chain Repair
Item
Quick Link Connector
Vehicle Class
II
Product Type
Quick Link Connector
Finish
Zinc Plated
Features
Ideal for Connecting Chain, Wire, Rope, or Cable

Description

Quick Link Connector, Product Type Quick Link Connector, For Use With Class 2 Safety Chain Repair, Gross Vehicle Weight Capacity 2,650 lb, Vehicle Class II, Finish Zinc Plated, Features Ideal for Connecting Chain, Wire, Rope, or Cable, Diameter 3/8 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.