Shop BUYERS PRODUCTS
See all product information
Create Account
Ratchet Strap, Wire-Hook, Yellow
- Mfr # 5483000
- Zoro # G1370172
product price:Â
$
28.89
/ea
Key Features
End Type
Wire-Hook
Overall Length
30 ft
End Material
Zinc
Tensile Strength
10,000 lb/in
Breaking Strength
10,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5483000
- Zoro #
- G1370172
- UPC #
- 724920175548
- Country of Origin
- Cambodia
- End Type
- Wire-Hook
- End Material
- Zinc
- Tensile Strength
- 10,000 lb/in
- Breaking Strength
- 10,000 lb
- Color
- Yellow
- Working Load Limit
- 3,300 lb
- Item
- Ratchet Strap
- Tie Down Material
- Polyester
- Reinforcement Properties
- Corrosion-Resistant
- Adjustment Type
- Ratchet
- Features
- Sliding Ratchet
- Wire Color
- Yellow
Dimensions
- Overall Length
- 30 ft
- Fits Chest Size
- Sliding Ratchet
- Manufacturers Warranty Length
- 1 Year
- Overall Width
- 2 in
- Length
- 30 ft
Description
Ratchet Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Corrosion-Resistant, Fixed End Length Not Applicable, Overall Length 30 ft, Features Sliding Ratchet, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length 1 Year, End Material Zinc, Product Type Ratchet Strap
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.