Buyers Products

Smooth Black Polyethylene Fender-Fits Minimum 19.5 Inch Dual Rear Wheels


product price: $98.85
/ea
Sold in multiples of 2 for $197.70
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Width 48 in
  • Material Polyethylene
  • Application 19-1/2 in Wheels
  • Includes 1 Fender
See all product information

Product Information

Dimensions

Width 48 in
Length 48 in
For Wheel Diameter 19 1/2 in

Details

Promotion Restriction Not eligible for promotion
Item Rear Fender
Material Polyethylene
Application 19-1/2 in Wheels
Includes 1 Fender
Color Black
Thickness 20 in
Type Rust Resistant
Finish Smooth
Fender Type Semi
Net Weight 8.6 lb
Mounting Style Bolt-On

Description

Rear Fender,Rust Resistant,48 In.


  • •Durable and forgiving design handles daily wear and tear.
  • •Won't rust or dent.
  • •Protects your tires without adding a lot of additional weight.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.