Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear View Camera System, 7 in. Monitor

  • Mfr # 8883000

  • Zoro # G6962164


product price: $327.59
/ea
Free Shipping & Returns

Key Features

Camera Type
CCD
Monitor Type
LCD
Viewing Angle
120 Degrees
Monitor Size
7 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8883000
Zoro #
G6962164
UPC #
724920114646
Country of Origin
China

Dimensions

Monitor Size
7 in
Manufacturers Warranty Length
1 yr
Monitor Length
7 3/16 in
Monitor Display Size
7 in
Monitor Height
5 5/16 in
Monitor Width
2 13/16 in

Details

Item
Rear View Camera System
Camera Type
CCD
Monitor Type
LCD
Viewing Angle
120 Degrees
Features
Auto-On When Vehicle Shifts Into Reverse
Power Required
12 to 24V DC
IP Rating
IP69K
Impact Rating
10G
Includes
65 ft Cable, Housing, Pedestal Mount, Remote Control, U-Shaped Monitor Bracket
Camera Resolution
420K
Voltage
12-24V DC
Connectivity
No Connectivity
Manufacturer Warranty
2 yr
Number of Cameras Included
1
Number of Camera Inputs
3
Camera Types Included
Backup Camera
Functions
Night Vision
Compatible Vehicle Type
Dump Trucks, Garbage Trucks, Trailers
Connection Type
Wired
Operating Voltage
12-24V DC

Description

Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 420K, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Dump Trucks, Garbage Trucks, Trailers, Includes 65 ft Cable, Housing, Pedestal Mount, Remote Control, U-Shaped Monitor Bracket, Number of Cameras Included 1, Audio Output Not Applicable, Connection Type Wired, Features Auto-On When Vehicle Shifts Into Reverse, Functions Night Vision, Impact Rating 10G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.