Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Tube, 2" Pin Diameter

  • Mfr # RT25812

  • Zoro # G109880425


product price: $31.94
/ea

Key Features

Material
Carbon Steel
Pin Diameter
2 in
Hitch Pin Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT25812
Zoro #
G109880425
UPC #
724920036917
Country of Origin
United States

Dimensions

Pin Diameter
2 in
Hitch Pin Hole Size
5/8 in

Details

Material
Carbon Steel
Item
Receiver Tube

Description

Receiver Tube, Pin Diameter 2 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.