Receiver Tube, 24 in L, Carbon Steel
- Mfr # RT25824B
- Zoro # G6076362
product price:Â
$
62.39
/ea
Key Features
Sub-Category
Tow Hitch
Compatible Hitch Size
2 in
Overall Width
2 in
Overall Length
24 in
Hitch Pin Hole Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT25824B
- Zoro #
- G6076362
- UPC #
- 724920070683
- Country of Origin
- United States
- Sub-Category
- Tow Hitch
- Item
- Receiver Tube
- Shell Material
- Carbon Steel
- Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Compatible Hitch Size
- 2 in
- Overall Width
- 2 in
- Overall Length
- 24 in
- Hitch Pin Hole Size
- 5/8 in
- Length
- 24 in
Description
Receiver Tube, Compatible Hitch Size 2 in, Pin Diameter Not Applicable, Overall Length 24 in, Overall Width 2 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel, Gross Trailer Weight Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.