Receiver Tube, 5 in L, Carbon Steel
- Mfr # 1804250
- Zoro # G407580287
product price:Â
$
76.15
/ea
Key Features
Compatible Hitch Size
2 1/2 in
Overall Width
7 1/8 in
Shell Material
Carbon Steel
Gross Trailer Weight Capacity
20,000 lb
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1804250
- Zoro #
- G407580287
- UPC #
- 724920235358
- Country of Origin
- United States
Dimensions
- Compatible Hitch Size
- 2 1/2 in
- Overall Width
- 7 1/8 in
- Overall Length
- 5 in
- Pin Diameter
- 1/2 in
- Overall Height
- 7 in
- Hitch Pin Hole Size
- 5/8 in
- Length
- 5 in
Details
- Item
- Receiver Tube
- Shell Material
- Carbon Steel
- Gross Trailer Weight Capacity
- 20,000 lb
- Material
- Carbon Steel
Description
Receiver Tube, Compatible Hitch Size 2 1/2 in, Pin Diameter 1/2 in, Overall Length 5 in, Overall Width 7 1/8 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel, Gross Trailer Weight Capacity 20,000 lb, Overall Height 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.