Replacement Black Powder Coated Fender Mounting Arm
Mfr # 8591010
Zoro # G6130616
product price: $43.15
/eaKey Features
Includes
Fasteners, Tubing
For Use With
8590195, 8590245
Color
Black
Material
Steel
Overall Length
30 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8591010
Zoro #
G6130616
UPC #
724920100588
Country of Origin
China
Dimensions
Overall Length
30 1/2 in
Details
Includes
Fasteners, Tubing
For Use With
8590195, 8590245
Color
Black
Material
Steel
Item
Fender Mounting Kit
For Use With Mfr. Model Number
8590195, 8590245
Compatible with Manufacturer Part Number
8590195, 8590245
Description
Fender Mounting Kit, Material Steel, Color Black, Compatible with Manufacturer Part Number 8590195, 8590245
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.