Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir

  • Mfr # 82123875

  • Zoro # G921735644


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82123875
Zoro #
G921735644
UPC #
724920256964
Country of Origin
United States

Description

Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 8 gal, Overall Depth 16 in, Overall Diameter Not Applicable, Overall Height 15 in, Overall Width 12 in, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 1/8 in, Tank Opening Type Closed Top

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.