Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir

  • Mfr # 82123885

  • Zoro # G321735671


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82123885
Zoro #
G321735671
UPC #
724920256971
Country of Origin
United States

Description

Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 16 gal, Overall Depth 22 in, Overall Diameter Not Applicable, Overall Height 16 in, Overall Width 16 in, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 1/8 in, Tank Opening Type Closed Top

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.