Reservoir
- Mfr # 82123899
- Zoro # G9113787
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Liquid Storage Capacity
26 gal
Maximum Operating Temperature
110 Degrees F
Drain Opening Diameter
3/4 in
Stackable
No
Overall Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82123899
- Zoro #
- G9113787
- UPC #
- 724920145497
- Country of Origin
- United States
- Item
- Reservoir
- Liquid Storage Capacity
- 26 gal
- Maximum Operating Temperature
- 110 Degrees F
- Stackable
- No
- Storage Application
- Non-Hazardous Liquids
- Drain Connection Type
- Bulkhead Fitting
- UN Rating Solids
- Not Rated
- Tank Material
- Polyurethane
- Tank Opening Type
- Closed Top
- Wire Color
- White
- UN Rating Liquids
- Not Rated
- Drain Connection Gender
- Female
- FDA Compliant
- FDA Compliant
- Tank Wall Style
- Single Wall
- Finish
- UV-Blocking
- Tank Orientation
- Vertical
- Number of Caps
- 1
- Resistant To
- Rust, UV
- Color
- White
Dimensions
- Drain Opening Diameter
- 3/4 in
- Overall Height
- 19 in
- Tank Material Thickness
- 1/8 in
- Fill Cap Diameter
- 8 in
- Overall Depth
- 26 in
- Fill Opening Diameter
- 4.81 in
- Overall Width
- 18 in
Description
Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 26 gal, Overall Depth 26 in, Overall Diameter Not Applicable, Overall Height 19 in, Overall Width 18 in, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 1/8 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.