Shop BUYERS PRODUCTS

Reservoir

  • Mfr # 82123909
  • Zoro # G9113793

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Liquid Storage Capacity
30 gal
Fill Opening Diameter
4.81 in
Tank Orientation
Vertical
Tank Opening Type
Closed Top
Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82123909
Zoro #
G9113793
UPC #
724920144575
Country of Origin
United States

Dimensions

Fill Opening Diameter
4.81 in
Overall Depth
24 in
Fill Cap Diameter
9 in
Tank Material Thickness
3/16 in
Overall Height
22 in
Drain Opening Diameter
3/4 in
Overall Width
19 in

Details

Item
Reservoir
Liquid Storage Capacity
30 gal
Tank Orientation
Vertical
Tank Opening Type
Closed Top
Shape
Square
Resistant To
Rust, UV
UN Rating Liquids
Not Rated
Tank Material
Polyurethane
Maximum Operating Temperature
110 Degrees F
Finish
UV-Blocking
Storage Application
Non-Hazardous Liquids
Drain Connection Gender
Female
Stackable
No
Drain Connection Type
Bulkhead Fitting
Wire Color
White
Number of Caps
1
Tank Wall Style
Single Wall
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Color
White

Description

Buyers Products Square Storage Tanks are a convenient and portable storage solution for non-flammable liquids such as potable water and agricultural and industrial chemicals. Produced from pure, medium density polyethylene, the tanks have UV-inhibiting stabilizers so you can store liquids outdoors for longer periods of time. They have a maximum contact operating temperature of 110°F.


The translucent tanks have a sleek design featuring visible gallon and liter markings for quickly assessing the amount of liquid inside, plus molded-in channels for secure tie down using saddle straps. They have a built-in bulkhead fitting for easy siphoning and an easy-tighten cap with a wide opening for quick fill-ups.


•Convenient storage of non-flammable liquids.
•Rustproof and easy to clean.
•Quickly assess liquid levels with molded-in gallon and liter markings.
•Easy to fill and empty using the large fill cap and drain.
•UV stabilizers allow outdoor storage for longer periods of time.
•Not for use with hydraulic oil or waste oil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.