Reservoir
Mfr # 82123915
Zoro # G221735665
product price: $269.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82123915
Zoro #
G221735665
UPC #
724920257008
Country of Origin
United States
Description
Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 50 gal, Overall Depth 38 in, Overall Diameter Not Applicable, Overall Height 22 in, Overall Width 19 in, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.