Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir

  • Mfr # 82124639

  • Zoro # G316147212


original price: $578.99
7% off
new price: $535.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Drain Connection Gender
Female
Drain Connection Type
Bulkhead Fitting
Tank Opening Type
Closed Top
Drain Opening Diameter
3/4 in
Fill Opening Diameter
4.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82124639
Zoro #
G316147212
UPC #
724920144537
Country of Origin
United States

Dimensions

Drain Opening Diameter
3/4 in
Fill Opening Diameter
4.81 in
Fill Cap Diameter
15 in
Tank Material Thickness
1/4 in
Overall Diameter
60 in
Overall Height
29 3/4 in

Details

Item
Reservoir
Drain Connection Gender
Female
Drain Connection Type
Bulkhead Fitting
Tank Opening Type
Closed Top
UN Rating Liquids
Not Rated
Number of Caps
1
FDA Compliant
FDA Compliant
Liquid Storage Capacity
210 gal
UN Rating Solids
Not Rated
Tank Orientation
Vertical
Resistant To
Rust, UV
Stackable
No
Shape
Round
Tank Wall Style
Single Wall
Finish
UV-Blocking
Tank Material
Polyurethane
Color
White
Maximum Operating Temperature
110 Degrees F
Storage Application
Non-Hazardous Liquids

Description

Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 210 gal, Overall Depth Not Applicable, Overall Diameter 60 in, Overall Height 29 3/4 in, Overall Width Not Applicable, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.