Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retail Packaged PM812 Pintle Hitch Mounting Plate

  • Mfr # 10032

  • Zoro # G3764761


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Finish
Black Powder Coated
Length
12-1/4"
Tongue Capacity (Lb.)
2,000
Length (In.)
12 1/4 in
Shank Size (In.)
.139.257
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032
Zoro #
G3764761
UPC #
724920078771
Country of Origin
United States

Dimensions

Length
12-1/4"
Length (In.)
12 1/4 in
Shank Size (In.)
.139.257
Size (In.)
2"
Size
2 in x 12 1/4 in
Overall Length
12 1/4 in
Hole Diameter
9/16 in
Shank Diameter
2 in
Compatible Trailer Receiver Size
2 in

Details

Finish
Black Powder Coated
Tongue Capacity (Lb.)
2,000
Vehicle
Trailers
Application
Towing, Hauling
Type (Class)
5 tons
Material
Steel
Features
Allows Change Mounting Position to Accommodate Various Trailer Heights, Continuous Weld Construction, Can Be Used with a Wide Range of Pintle Hooks
Type
Individually Packaged PM812 Pintle Hook Mount
Capacity GVW (Lb.)
10,000 lb.
Color
Black
Item
Pintle Hook Mounting Plate
For Use With
Pintle Hooks
Weight
24.575 lb
Vertical Distance Between Mounting Holes
1 3/4 in
Horizontal Distance Between Mounting Holes
3 3/8 in
Number of Mounting Holes
6
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
10,000 lb
Tongue Weight
2,000 lb

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 10,000 lb, Tongue Weight 2,000 lb, Shank Diameter 2 in, Number of Mounting Holes 6, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Black Powder Coated, Size 2 in x 12 1/4 in, Weight 24.575 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.