Retail Packaged PM87 Pintle Hitch Mounting Plate
Mfr # 10033
Zoro # G3764813
product price: $52.45
/eaKey Features
For Use With
Combination Hitches, Pintle Hooks
Shank Size (In.)
.139.257
Type (Class)
7 tons
Capacity GVW (Lb.)
14,000 lb.
Application
Towing, Hauling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10033
Zoro #
G3764813
UPC #
724920077422
Country of Origin
United States
Dimensions
Shank Size (In.)
.139.257
Size (In.)
2"
Length (In.)
9 in
Size
9 in
Length
9" (Extension)
Overall Length
9 in
Shank Diameter
2 in
Hole Diameter
1/2 in
Compatible Trailer Receiver Size
2 in
Description
Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 14,000 lb, Tongue Weight 2,800 lb, Shank Diameter 2 in, Number of Mounting Holes 3, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 1/2 in, Material Steel, Finish Black Powder Coated, Size 9 in, Weight 15.5 lb, Resistance Properties Corrosion-Resistant, Features One-Piece Cast Iron Housing, Greaseable Design, For Use With Combination Hitches, Pintle Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.