Shop All E-Track Hardware
Buyers Products
Rope Ring with E-Track Fitting
Mfr # 01090
Zoro # G9112719
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 6000 lb.
- Material Steel
- Diameter 1-5/16" (Ring I.D.)
- For Use With E-Track Storage, Enclosed Trailers
- Type E-Track Rope Ring
Product Information
- Brand Buyers Products
- MFR # 01090
- Zoro # G9112719
- UPC # 724920084284
- Country of Origin China
- Category E-Track Hardware
Dimensions
Diameter | 1-5/16" (Ring I.D.) |
Details
Description
Rope Ring for E-Track,Fitting
- •Working load limit of 2,000 lb.
- •Break strength of 6000 lb.
- •Provides a secure and easy attachment point for tie downs.
- •Spring action security latch ensures the rope ring is firmly attached.
- •1-5/16 in. I.D. ring.
- •Zinc plated for corrosion resistance.
- •Heavy duty steel construction.
- •Also, Works with Ford® Boxlink System (Standard since 2015 on F-Series)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005S-20)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST4)
- LIFT-ALL 6ft. Chain Sling, G100, Alloy Steel (30001G10)
- PEERLESS CHAIN 5/16 G70 COUPLING LK, YZ, UPC, 8153155 (8153155)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- BUYERS PRODUCTS Curved E-Track J-Hook (01120)
- BUYERS PRODUCTS E-Track Board Holder (01100)
- BUYERS PRODUCTS 5 Foot Steel E-Track Section (1903055)
- BUYERS PRODUCTS 2 Inch by 12 Foot E-Track Ratchet Tie Down (01075)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- Buyers Products E-Track Hardware