
Rope Ring, PK 10
Mfr # B23SS10
Zoro # G010915995
product price: $17.89
/pk 10, $1.79/eaKey Features
Capacity GVW
1,200 lb
Working Load Limit
400 lb
Material
Stainless Steel
Finish
Plain
For Use With
Cargo Control, Interior Storage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B23SS10
Zoro #
G010915995
UPC #
724920245258
Country of Origin
United States
Dimensions
Bracket Width
1 1/4 in
Ring Dia.
1/4 in
Details
Item
Rope Ring
Capacity GVW
1,200 lb
Working Load Limit
400 lb
Material
Stainless Steel
Finish
Plain
For Use With
Cargo Control, Interior Storage
Features
Features a Welded D-Ring and a 14 ga Steel Clip, Rope Rings are Not Approved for Lifting, Zinc-Plated Support Plate is Sold Separately
Tongue Capacity
1,200 lb
Includes
Mounting Bracket
Description
Rope Ring, Ring Dia. 1/4 in, Capacity GVW 1,200 lb, Working Load Limit 400 lb, Tongue Capacity 1,200 lb, Bracket Width 1 1/4 in, Number of Holes 2, Material Stainless Steel, Finish Plain, For Use With Cargo Control, Interior Storage, Features Features a Welded D-Ring and a 14 ga Steel Clip, Rope Rings are Not Approved for Lifting, Zinc-Plated Support Plate is Sold Separately, Includes Mounting Bracket, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.