Buyers Products

Surface Mounted Rope Ring With 2-Hole Integral Mounting Bracket Zinc Plated


product price: $1.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Type Rope Ring
  • Application Cargo Control, Work Vans, Enclosed Trailers
  • Bracket Width 2 3/4 in
  • Number of Holes 2
See all product information

Product Information

Dimensions

Bracket Width 2 3/4 in
Width 0.94"
Length 2.76"
Ring Dia. 1 31/32 in
Diameter 0.28" (Ring)

Details

Material Steel
Type Rope Ring
Application Cargo Control, Work Vans, Enclosed Trailers
Number of Holes 2
Includes Integral Bracket
Capacity GVW 100 lb
Finish zinc plated
Features Corrosion Resistant, Mounts Easily with Four Bolts
For Use With Cargo Control, Enclosed Trailers, Work Vans
Working Load Limit 300 lb
Capacity GVW (Lb.) 100 lb.
Item Rope Ring

Description

Rope Ring,Steel,1-31/32" dia,100 lb. Cap


  • •Corrosion-resistant zinc-plated finish.
  • •Mounts easily with four bolts.
  • •Not approved for lifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.