Buyers Products

Heavy Duty Recessed Rotating Rope Ring 360° Swivel


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Ring Dia. 1/4 in
  • Capacity GVW 6,000 lb
  • Bracket Width 3 5/8 in
  • Number of Holes 4
See all product information

Product Information

Dimensions

Ring Dia. 1/4 in
Bracket Width 3 5/8 in
Diameter 6.38"

Details

Material Steel
Capacity GVW 6,000 lb
Number of Holes 4
Application Service Bodies, Floor Mounting, Commercial Work Trucks
Working Load Limit 2,000 lb
Item Rope Ring
For Use With Commercial Work Trucks, Floor Mounting, Service Bodies
Type Heavy-Duty Recessed Rotating Rope Ring
Finish Zinc Plated
Capacity GVW (Lb.) 6000 lb.
Features Corrosion Resistant, Designed for Heavy Duty Exterior Use, Floor Mount or Install on Steel Cross Members, Rotates Up to 360 Degrees for Optimum Maneuverability

Description

Rope Ring,Steel,1/4" dia.,6000 lb. Cap.


  • •Rotates up to 360o for optimum maneuverability.
  • •Recessed plate stays secure with four bolts.
  • •Designed for heavy duty exterior use with a corrosion-resistant zinc-plated finish.
  • •Floor mount or install on steel cross members.
  • •Working load limit of 2,000 lb.
  • •Rope rings are not approved for lifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.