Shop All Starters & Alternators
Buyers Products
Rotary Switch Kit Includes 50 Amp Switc/Red Indicatot Light/Mounting Bracket
Mfr # 5540710
Zoro # G4478144
original price:
$57.70
14% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr. No. 5545000, Mfr. No. 5544000
- Type 50 Amp
- Includes 40A Circuit Breaker, Red Indicator Light, Switch Bracket
- Material Steel
Product Information
- Brand Buyers Products
- MFR # 5540710
- Zoro # G4478144
- UPC # 724920098052
- Country of Origin United States
- Category Starters & Alternators
Dimensions
Height | 23 5/8 in |
Width | 7/8 in |
Length | 6 1/2 in |
Details
Description
Rotary Switch Kit,50 Amp
- •Easy to use "crow's foot" switch.
- •Used to unwind the electric tarp system on your dump body or trailer.
- •Durable zinc-plated case features four screw terminals with silver laminated contacts.
- •Includes 40A circuit breaker for current overload protection.
- •Includes aluminum nameplate with WIND-UNWIND directions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES OIL DRAIN SPLASH PADS 2/PK (JDJDI-SP1)
- A & I PRODUCTS Drawbar 26.5" x2" x1.5" (A-TD060-29713)
- BUYERS PRODUCTS Forged Butt Hinge with 1/2 Inch Pin and Cotter - 3.38 x 5.38 Inch (B2426E)
- DAYCO UTILITY BELT (4L570)
- BUYERS PRODUCTS Motor Relay Solenoid for Fisher® Snow Plows - Replaces Fisher OEM #5749K (1306401)
- BUYERS PRODUCTS 50 Amp Heavy Duty Momentary On/Off Rotary Switch (SW710)
- WAI GLOBAL Alternator, ALTND IRIF, 100 Amp12 Volt, CW, 6Groove Pulley (13706N)
- WAI GLOBAL Starter, NKAW MULE STARTER, 12kW12 Volt, CCW, 9Tooth Pinion (18629N)
- ARCO MARINE BRP-OMC SOLENOID-GROUNDED BASE, 12V (SW268)
- ILB GOLD Replacement For Denso, 228000-7301 Starter (228000-7301 STARTER)
- WAI GLOBAL ALTND IRIF (12651N)
- Buyers Products Starters & Alternators