Zoro Homepage

Rubber Cutting Edge

  • Mfr # 9160608

  • Zoro # G111998804


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Black
Compatible Product Type
3 ft Compact Pushers
Product Type
Cutting Edge
Overall Depth
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9160608
Zoro #
G111998804
UPC #
724920134071
Country of Origin
United States

Dimensions

Overall Depth
8 ft

Details

Material
Rubber
Item
Cutting Edge
Color
Black
Compatible Product Type
3 ft Compact Pushers
Product Type
Cutting Edge
Compatible Manufacturer Model Number
2604106, 2604108, 2604110

Description

Rubber Cutting Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.