Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Hood Catch, PK 4

  • Mfr # Wj201A4

  • Zoro # G910954025


product price: $16.99
/pk 4, $4.25/ea

Key Features

Includes
A-Bracket
Latch Type
Catch
Bracket Material
Carbon Steel
Mounting Hardware Included
Yes
Latch Style
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wj201A4
Zoro #
G910954025
UPC #
724920182089
Country of Origin
Korea, Republic of

Dimensions

Latch Length
4 7/8 in
Handle Length
2 13/64 in

Details

Includes
A-Bracket
Item
Rubber Hood Catch
Latch Type
Catch
Bracket Material
Carbon Steel
Mounting Hardware Included
Yes
Latch Style
T-Handle
Latch Color
Black
Bracket Included
Yes
Bracket Finish
Zinc Plated
Latch Finish
Plain
Latch Material
Rubber
Mounting Style
Bracket
Latch Shape
U-Shape

Description

Rubber Hood Catch, Latch Type Catch, Latch Shape U-Shape, Handle Length 2 13/64 in, Latch Length 4 7/8 in, Latch Material Rubber, Latch Color Black, Bracket Finish Zinc Plated, Bracket Included Yes, Bracket Material Carbon Steel, Includes A-Bracket, Latch Finish Plain, Latch Style T-Handle, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.