
Rubber Hood Catch, PK 4
Mfr # Wj2064
Zoro # G810954026
product price: $22.99
/pk 4, $5.75/eaKey Features
Latch Type
Catch
Includes
Brackets, Pin with Bumper
Mounting Hardware Included
Yes
Mounting Style
Brackets and Pin
Latch Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Wj2064
Zoro #
G810954026
UPC #
724920235921
Country of Origin
Korea, Republic of
Dimensions
Latch Length
6 in
Handle Length
3 1/2 in
Details
Latch Type
Catch
Includes
Brackets, Pin with Bumper
Item
Rubber Hood Catch
Mounting Hardware Included
Yes
Mounting Style
Brackets and Pin
Latch Material
Rubber
Latch Style
T-Handle
Bracket Finish
Zinc Plated
Bracket Material
Carbon Steel
Latch Shape
U-Shape
Bracket Included
Yes
Latch Color
Black
Description
Rubber Hood Catch, Latch Type Catch, Latch Shape U-Shape, Handle Length 3 1/2 in, Latch Length 6 in, Latch Material Rubber, Latch Color Black, Bracket Finish Zinc Plated, Bracket Included Yes, Bracket Material Carbon Steel, Includes Brackets, Pin with Bumper, Latch Style T-Handle, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.