Rugby Tapered Tarp Mounting Brackets

  • Mfr # 3031808

  • Zoro # G9110278


product price: $45.35
/ea

Key Features

Features
Corrosion-Resistant Powder-Coated Finish
Type
Rugby Tapered Tarp Mounting Brackets
Color
Black
For Use With
Crysteel or Rugby Type Dump Bodies
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031808
Zoro #
G9110278
UPC #
724920150439
Country of Origin
United States

Details

Item
Rugby Tapered Tarp, Mounting Brackets
Features
Corrosion-Resistant Powder-Coated Finish
Type
Rugby Tapered Tarp Mounting Brackets
Color
Black
For Use With
Crysteel or Rugby Type Dump Bodies
Material
Carbon Steel
Sub-Category
Tarp Accessories

Description

Rugby Tapered Tarp,Mounting Brackets


  • •Easily install a tarp crank on dump bodies with tapered cab shields.
  • •Corrosion-resistant black powder-coated finish.
  • •Available for Crysteel® or Rugby® type dump bodies.
  • •For use with DTR1 Manual Dump Tarp Systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.