Buyers Products

3/16x48 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors


original price: $9.03
13% off
new price: $7.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 4 ft
  • Color Silver
  • Working Lifting Limit 5,000 lb
  • Width 5 29/32 in
  • Includes (2) Quick Link Connectors
See all product information

Product Information

Dimensions

Length 4 ft
Width 5 29/32 in
Manufacturers Warranty Length 1 yr
Size 3/16 in
Overall Width 5 29/32 in
Overall Length 4 ft
Chain Length 4 ft
Link Diameter 1 7/8 in
Hook Width 5/8 in

Details

Color Silver
Working Lifting Limit 5,000 lb
Item Safety Chain
Includes (2) Quick Link Connectors
Features Easy-to-Use Quick Links for A Secure Safety Chain Connection
Breaking Strength 5,000 lb
Material Carbon Steel
Rated Capacity 5,000 lb
Finish Zinc Plated
Duty Capacity Heavy Duty
Hook Type Quick Link
Working Load Break Strength 3,000 lb
Assembly Break Strength 3,000 lb
Grade 30
Hook Color Silver
Chain Style Safety Chain
Attachment Style Quick Link
Chain Color Silver
Number of Legs 0
Web Tensile Strength 3,000 lb
Resistance Properties Corrosion-Resistant

Description

Safety Chain,Quick Link Style,48" Chain


  • •Rated up to 5,000 lb.
  • •Easy-to-use quick links for a secure safety chain connection.
  • •Zinc plated for corrosion resistance
  • •Choose from a range of lengths and chain sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.