Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
3/8x42 Inch Class 4 Trailer Safety Chain With 1-Clevis Style Slip Hook-43 Proof
Mfr # BSC3842
Zoro # G3764947
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Zinc Plated Finish, Heavy Duty, Corrosion Resistant
- Size 3/8 in
- Rated Capacity 15,000 lb
- Manufacturers Warranty Length 1 yr
- Color Silver
Product Information
- Brand Buyers Products
- MFR # BSC3842
- Zoro # G3764947
- UPC # 724920080781
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 3 1/2 ft |
Width | 6 29/32 in |
Overall Width | 6 29/32 in |
Overall Length | 3 1/2 ft |
Chain Length | 42 in |
Link Diameter | 1 3/8 in |
Hook Width | 2 in |
Details
Description
Safety Chain,Slip Hook Style,42" Chain
- •Rated to 10,000 or 15,000 lb.
- •Tough forged steel slip hook.
- •Corrosion-resistant, heavy duty zinc-plated finish.
- •Choose from a range of lengths and chain sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" DR 9PC EXTERNAL TORQ SET (1319ET)
- LUMAPRO Mini Lamp, 1449, 0.3W, G3 1/2, 14V, PK10 (1449-10PK)
- BALDWIN FILTERS Air Filter, 4-1/2 x 10-3/4 in. (PA1683)
- GATES Classical Section Wrapped V-Belt, A68 (A68)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Zinc Plated (DH500)
- BUYERS PRODUCTS 3-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20143)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 3/8 In (B2408W375)
- BUYERS PRODUCTS Draw Bar, 12,000 lb MGTW, 2000 lb MVL (B18128)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- BUYERS PRODUCTS Zinc Plated Spring Latch (B2597)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-2CL)
- Buyers Products Towing Rings, Hooks & Tow Eyes