Buyers Products

Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain


product price: $13.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • Length 6 ft
  • Features Easy-to-Use Quick Links for A Secure Safety Chain Connection
  • Includes (2) Quick Link Connectors
  • Rated Capacity 5,000 lb
See all product information

Product Information

Dimensions

Length 6 ft
Manufacturers Warranty Length 1 yr
Width 7 7/64 in
Size 9/32 in
Overall Length 6 ft
Overall Width 7 7/64 in
Hook Width 1 19/64 in
Link Diameter 2 27/64 in
Chain Length 6 ft

Details

Material Carbon Steel
Features Easy-to-Use Quick Links for A Secure Safety Chain Connection
Includes (2) Quick Link Connectors
Rated Capacity 5,000 lb
Item Safety Chain
Color Silver
Working Lifting Limit 5,000 lb
Breaking Strength 5,000 lb
Finish Zinc Plated
Hook Color Silver
Hook Type Quick Link
Number of Legs 0
Grade 30
Chain Style Safety Chain
Web Tensile Strength 5,000 lb
Assembly Break Strength 5,000 lb
Working Load Break Strength 5,000 lb
Attachment Style Quick Link
Chain Color Silver
Duty Capacity Heavy Duty
Resistance Properties Corrosion-Resistant

Description

Safety Chain,Quick Link Style,72" Chain


  • •Rated up to 5,000 lb.
  • •Easy-to-use quick links for a secure safety chain connection.
  • •Zinc plated for corrosion resistance
  • •Choose from a range of lengths and chain sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.